- M5 x 0.8
- 32 mm Overall Length
- Stainless Steel
- Double Ended, Right Handed Thread Stud
compliances
- 0
| Style | Double Ended, Right Handed Thread |
| Nominal Diameter | M5 |
| Overall Length | 32 mm |
| Thread Pitch | 0.8 mm |
| Material | Stainless Steel |
| Weight | 0.1 LB |
| Style | Double Ended, Right Handed Thread |
| Nominal Diameter | M5 |
| Overall Length | 32 mm |
| Thread Pitch | 0.8 mm |
| Material | Stainless Steel |
| Weight | 0.1 LB |