- Hex Socket Head Shoulder Screw
- M5 Thread Size
- 6 mm Shoulder Diameter
- 30 mm Shoulder Length
- Stainless Steel
compliances
- 0
| Thread Pitch | 0.8 mm |
| Material | Stainless Steel |
| Shoulder Length | 30.01 mm |
| Thread Diameter | M5 |
| Screw Style | Socket Head |
| Thread Type | N/A |
| Weight | 0.014 LB |
| EAN or UPC | 698210508586 |

