- Hex Socket Head Shoulder Screw
- M6 Thread Size
- 8 mm Shoulder Diameter
- 6 mm Shoulder Length
- Stainless Steel
compliances
- Stainless steel per DIN 1.4005.
| Material | Stainless Steel |
| Thread Pitch | 1 mm |
| Thread Type | N/A |
| Thread Diameter | M6 |
| Screw Style | Socket Head |
| Shoulder Length | 6.01 mm |
| Weight | 0.014 LB |
| EAN or UPC | 698210508593 |

