- Hex Socket Head Shoulder Screw
- M6 Thread Size
- 8 mm Shoulder Diameter
- 16 mm Shoulder Length
- Stainless Steel
compliances
- 0
| Thread Type | N/A |
| Screw Style | Socket Head |
| Thread Pitch | 1 mm |
| Shoulder Length | 16.01 mm |
| Thread Diameter | M6 |
| Material | Stainless Steel |
| Weight | 0.017 LB |
| EAN or UPC | 698210508692 |

