- Hex Socket Head Shoulder Screw
- M3 Thread Size
- 4 mm Shoulder Diameter
- 6 mm Shoulder Length
- Stainless Steel
compliances
- 0
| Screw Style | Socket Head |
| Shoulder Length | 6.01 mm |
| Thread Type | N/A |
| Material | Stainless Steel |
| Thread Diameter | M3 |
| Thread Pitch | 0.5 mm |
| Weight | 0.017 LB |
| EAN or UPC | 698210508708 |

