- Hex Socket Head Shoulder Screw
- M8 Thread Size
- 10 mm Shoulder Diameter
- 12 mm Shoulder Length
- Stainless Steel
compliances
- 0
| Screw Style | Socket Head |
| Material | Stainless Steel |
| Thread Type | N/A |
| Thread Diameter | M8 |
| Shoulder Length | 12.01 mm |
| Thread Pitch | 1.25 mm |
| Weight | 0.106 LB |
| EAN or UPC | 698210508845 |

