- 0.40 Diametral Pitch
- 20 ° Pressure Angle
- 12 mm Face Width
- 11 mm Overall Thickness
compliances
- 0
| Material | Stainless Steel |
| Overall Thickness | 11 mm |
| Length | 900.000 mm |
| Use With | LMA-G-6M |
| Pressure Angle | 20 ° |
| Diametral Pitch | 0.4 |
| Pitch Line to Back | 10.6 mm |
| Weight | 1.722 LB |

