- 0.40 Diametral Pitch
- 20 ° Pressure Angle
- 5.800 mm Face Width
- 280.200 mm Length
- Gear Rack
compliances
- 0
| Length | 280.200 mm |
| Pressure Angle | 20 ° |
| Material | Stainless Steel |
| Pitch Line to Back | 11.66 mm |
| Diametral Pitch | 0.4 |
| Weight | 0.04 LB |
| Length | 280.200 mm |
| Pressure Angle | 20 ° |
| Material | Stainless Steel |
| Pitch Line to Back | 11.66 mm |
| Diametral Pitch | 0.4 |
| Weight | 0.04 LB |