- 0.25 Diametral Pitch
- 20 ° Pressure Angle
- 4.200 mm Face Width
- 279.600 mm Length
- Gear Rack
compliances
- 0
| Length | 279.600 mm |
| Pitch Line to Back | 8.64 mm |
| Pressure Angle | 20 ° |
| Diametral Pitch | 0.25 |
| Material | Stainless Steel |
| Weight | 0.04 LB |
| EAN or UPC | 698210571702 |

