- 1.50 Diametral Pitch
- 20 ° Pressure Angle
- 9 mm Face Width
- 282.700 mm Length
- Gear Rack
compliances
- 0
| Material | Stainless Steel |
| Length | 282.700 mm |
| Pitch Line to Back | 16.91 mm |
| Diametral Pitch | 1.5 |
| Pressure Angle | 20 ° |
| Weight | 0.74 LB |
| Material | Stainless Steel |
| Length | 282.700 mm |
| Pitch Line to Back | 16.91 mm |
| Diametral Pitch | 1.5 |
| Pressure Angle | 20 ° |
| Weight | 0.74 LB |