- 1 Diametral Pitch
- 20 ° Pressure Angle
- 5.800 mm Face Width
- 279.600 mm Length
- Gear Rack
compliances
- 0
| Length | 279.600 mm |
| Pressure Angle | 20 ° |
| Diametral Pitch | 1 |
| Pitch Line to Back | 11.07 mm |
| Material | Stainless Steel |
| Weight | 0.31 LB |
| Length | 279.600 mm |
| Pressure Angle | 20 ° |
| Diametral Pitch | 1 |
| Pitch Line to Back | 11.07 mm |
| Material | Stainless Steel |
| Weight | 0.31 LB |