- 0.30 Diametral Pitch
- 20 ° Pressure Angle
- 4.200 mm Face Width
- 280.900 mm Length
- Gear Rack
compliances
- 0
| Pitch Line to Back | 8.59 mm |
| Pressure Angle | 20 ° |
| Diametral Pitch | 0.3 |
| Material | Stainless Steel |
| Length | 280.900 mm |
| Weight | 0.19 LB |
| Pitch Line to Back | 8.59 mm |
| Pressure Angle | 20 ° |
| Diametral Pitch | 0.3 |
| Material | Stainless Steel |
| Length | 280.900 mm |
| Weight | 0.19 LB |