- 0.80 Diametral Pitch
- 20 ° Pressure Angle
- 9.974 mm Face Width
- 8.640 mm Overall Thickness
- 450 mm Length
compliances
- 0
| Diametral Pitch | 0.8 |
| Material | Stainless Steel |
| Length | 450.000 mm |
| Overall Thickness | 8.64 mm |
| Pressure Angle | 20 ° |
| Pitch Line to Back | 7.84 mm |
| Weight | 0.516 LB |

