- 0.25 Diametral Pitch
- 20 ° Pressure Angle
- 4.755 mm Face Width
- 3.960 mm Overall Thickness
- 275 mm Length
compliances
- 0
| Pitch Line to Back | 3.71 mm |
| Length | 275.000 mm |
| Pressure Angle | 20 ° |
| Diametral Pitch | 0.25 |
| Material | Stainless Steel |
| Overall Thickness | 3.96 mm |
| Weight | 0.074 LB |
| EAN or UPC | 698210571733 |

