- 1.50 Diametral Pitch
- 20 ° Pressure Angle
- 19.974 mm Face Width
- 17.270 mm Overall Thickness
- 600 mm Length
compliances
- 0
| Diametral Pitch | 1.5 |
| Pressure Angle | 20 ° |
| Pitch Line to Back | 15.77 mm |
| Material | Stainless Steel |
| Overall Thickness | 17.27 mm |
| Length | 600.000 mm |
| Weight | 2.404 LB |

