- 1.25 Diametral Pitch
- 20 ° Pressure Angle
- 19.974 mm Face Width
- 13.460 mm Overall Thickness
- 600 mm Length
compliances
- 0
| Overall Thickness | 13.46 mm |
| Pressure Angle | 20 ° |
| Diametral Pitch | 1.25 |
| Pitch Line to Back | 12.21 mm |
| Length | 600.000 mm |
| Material | Stainless Steel |
| Weight | 2.263 LB |

