- 0.60 Diametral Pitch
- 20 ° Pressure Angle
- 5.974 mm Face Width
- 5.590 mm Overall Thickness
- 450 mm Length
compliances
- 0
| Length | 450.000 mm |
| Pitch Line to Back | 4.99 mm |
| Material | Stainless Steel |
| Pressure Angle | 20 ° |
| Overall Thickness | 5.59 mm |
| Diametral Pitch | 0.6 |
| Weight | 0.207 LB |

