- 0.50 Diametral Pitch
- 20 ° Pressure Angle
- 5.974 mm Face Width
- 5.590 mm Overall Thickness
- 450 mm Length
compliances
- 0
| Material | Stainless Steel |
| Overall Thickness | 5.59 mm |
| Diametral Pitch | 0.5 |
| Pitch Line to Back | 5.09 mm |
| Length | 450.000 mm |
| Pressure Angle | 20 ° |
| Weight | 0.208 LB |
| EAN or UPC | 698210571726 |

