- 0.30 Diametral Pitch
- 20 ° Pressure Angle
- 4.755 mm Face Width
- 3.960 mm Overall Thickness
- 275 mm Length
compliances
- 0
| Length | 275.000 mm |
| Pressure Angle | 20 ° |
| Overall Thickness | 3.96 mm |
| Material | Stainless Steel |
| Pitch Line to Back | 3.66 mm |
| Diametral Pitch | 0.3 |
| Weight | 0.074 LB |

