- 1.25 Diametral Pitch
- 20 ° Pressure Angle
- 9.020 mm Face Width
- 18.540 mm Overall Thickness
- 600 mm Length
compliances
- 0
| Pitch Line to Back | 17.29 mm |
| Material | Stainless Steel |
| Pressure Angle | 20 ° |
| Length | 600.000 mm |
| Overall Thickness | 18.54 mm |
| Diametral Pitch | 1.25 |
| Weight | 1.587 LB |

