- 1 Diametral Pitch
- 20 ° Pressure Angle
- 5.840 mm Face Width
- 12.190 mm Overall Thickness
- 450 mm Length
compliances
- 0
| Material | Stainless Steel |
| Overall Thickness | 12.19 mm |
| Pressure Angle | 20 ° |
| Pitch Line to Back | 11.19 mm |
| Length | 450.000 mm |
| Diametral Pitch | 1 |
| Weight | 0.498 LB |

