- 0.40 Diametral Pitch
- 20 ° Pressure Angle
- 5.840 mm Face Width
- 12.190 mm Overall Thickness
- 275 mm Length
compliances
- 0
| Length | 275.000 mm |
| Pitch Line to Back | 11.79 mm |
| Diametral Pitch | 0.4 |
| Overall Thickness | 12.19 mm |
| Material | Stainless Steel |
| Pressure Angle | 20 ° |
| Weight | 0.322 LB |

