- 0.30 Diametral Pitch
- 20 ° Pressure Angle
- 4.240 mm Face Width
- 9.020 mm Overall Thickness
- 275 mm Length
compliances
- 0
| Length | 275.000 mm |
| Diametral Pitch | 0.3 |
| Material | Stainless Steel |
| Pitch Line to Back | 8.72 mm |
| Pressure Angle | 20 ° |
| Overall Thickness | 9.02 mm |
| Weight | 0.173 LB |

