- 1 Diametral Pitch
- 20 ° Pressure Angle
- 5.800 mm Face Width
- 248.200 mm Length
- Gear Rack
compliances
- 0
| Diametral Pitch | 1 |
| Pressure Angle | 20 ° |
| Material | Stainless Steel |
| Pitch Line to Back | 11.2 mm |
| Length | 248.200 mm |
| Weight | 0.04 LB |
| Diametral Pitch | 1 |
| Pressure Angle | 20 ° |
| Material | Stainless Steel |
| Pitch Line to Back | 11.2 mm |
| Length | 248.200 mm |
| Weight | 0.04 LB |