- 0.25 Diametral Pitch
- 20 ° Pressure Angle
- 4.200 mm Face Width
- 74.600 mm Length
- Gear Rack
compliances
- 0
| Diametral Pitch | 0.25 |
| Pitch Line to Back | 8.8 mm |
| Pressure Angle | 20 ° |
| Length | 74.600 mm |
| Material | Stainless Steel |
| Weight | 0.04 LB |
| EAN or UPC | 698210571764 |
| Diametral Pitch | 0.25 |
| Pitch Line to Back | 8.8 mm |
| Pressure Angle | 20 ° |
| Length | 74.600 mm |
| Material | Stainless Steel |
| Weight | 0.04 LB |
| EAN or UPC | 698210571764 |