- 0.60 Diametral Pitch
- 20 ° Pressure Angle
- 5.800 mm Face Width
- 224.300 mm Length
- Gear Rack
compliances
- 0
| Diametral Pitch | 0.6 |
| Material | Stainless Steel |
| Pressure Angle | 20 ° |
| Length | 224.300 mm |
| Pitch Line to Back | 11.6 mm |
| Weight | 0.08 LB |
| Diametral Pitch | 0.6 |
| Material | Stainless Steel |
| Pressure Angle | 20 ° |
| Length | 224.300 mm |
| Pitch Line to Back | 11.6 mm |
| Weight | 0.08 LB |