- 0.40 Diametral Pitch
- 20 ° Pressure Angle
- 7.600 mm Face Width
- 304 mm Length
- Gear Rack
compliances
- 0
| Diametral Pitch | 0.4 |
| Material | Stainless Steel |
| Pressure Angle | 20 ° |
| Length | 304.000 mm |
| Pitch Line to Back | 11.79 mm |
| Weight | 0.04 LB |
| EAN or UPC | 698210557799 |
| Diametral Pitch | 0.4 |
| Material | Stainless Steel |
| Pressure Angle | 20 ° |
| Length | 304.000 mm |
| Pitch Line to Back | 11.79 mm |
| Weight | 0.04 LB |
| EAN or UPC | 698210557799 |