- 0.80 Diametral Pitch
- 20 ° Pressure Angle
- 7.600 mm Face Width
- 304 mm Length
- Gear Rack
compliances
- 0
| Length | 304.000 mm |
| Diametral Pitch | 0.8 |
| Pressure Angle | 20 ° |
| Pitch Line to Back | 11.39 mm |
| Material | Stainless Steel |
| Weight | 0.43 LB |
| Length | 304.000 mm |
| Diametral Pitch | 0.8 |
| Pressure Angle | 20 ° |
| Pitch Line to Back | 11.39 mm |
| Material | Stainless Steel |
| Weight | 0.43 LB |