caution
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
- Polycarbonate bowls, being transparent and tough, are ideal for use with filters and lubricators. They are suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact
| Chain Pitch | 0.1475 in |
| Chain No. | 14 |
| Pin Diameter | 0.062 in |
| Pin Overall Length | 0.088 in |
| Link Plates Thickness | 0.015 in |
| Material | Stainless Steel |
| Link Plates Height | 0.138 in |
| Package Type | 10 Foot Box |
| Weight | 0.15 LB |
| EAN or UPC | 698210510985 |

