- 3.750 mm Pitch
- Single Strand
- Riveted
- Non-Magnetic Stainless Steel Chain
- 320 Pitches Long
caution
- Do not connect regulator to bottled gas
| Chain No. | 14 |
| Roller Width | 1.8 mm |
| Chain Construction | Riveted |
| Self-Lubricating | No |
| Pins & Rollers | Standard |
| Side Bow | No |
| Duty | Standard-Duty |
| Pin Overall Length | 0.088 in |
| Link Plates Height | 0.138 in |
| Chain Series | RC14 |
| Chain Type | Micropitch |
| Chain Pitch | 0.1475 in |
| Roller Dia. | 2.3 mm |
| Pin Diameter | 0.062 in |
| Material | Stainless Steel |
| No. of Strands Across | 1 |
| Package Type | 47.2 in |
| No. of Pitches | 320 |
| Pin Material | Stainless Steel |
| Link Plates Thickness | 0.015 in |
| Weight | 0.02 LB |
| EAN or UPC | 698210511654 |

