caution
- To clean polycarbonate bowls, use mild soap and water only
- do not use cleansing agents such as acetone, benzene, carbon tetrachloride, gasoline, toluene, etc., which damage this plastic
| Link Plates Thickness | 0.015 in |
| Pin Overall Length | 0.088 in |
| Chain Pitch | 0.1475 in |
| Chain No. | 14 |
| Package Type | 5 FT |
| Pin Diameter | 0.062 in |
| Material | Stainless Steel |
| Link Plates Height | 0.138 in |
| Weight | 0.05 LB |
| EAN or UPC | 698210512057 |

