- 3.750 mm Pitch
- Non-Magnetic Stainless Steel Connecting Link
| Link Plates Height | 3.5 mm |
| Chain Construction | Riveted |
| Chain No. | 14 |
| Duty | Standard-Duty |
| Material | Non-Magnetic Stainless Steel |
| Chain Pitch | 3.75 mm |
| Pin Overall Length | 5.3 mm |
| Chain Type | Micropitch |
| Roller Dia. | 2.3 mm |
| Link Type | Spring Clip |
| Chain Series | RC14 |
| Pin Material | Stainless Steel |
| Type | Connecting (Master) Link |
| Roller Width | 1.8 mm |
| No. of Strands Across | 1 |
| Pin Diameter | 1.5 mm |
| Link Plates Thickness | 0.4 mm |
| Weight | 0.15 LB |
| EAN or UPC | 698210571771 |

