- 6.350 mm Pitch
- Single Strand
- Riveted
- Mild Steel Chain
- 270 Pitches Long
caution
- Not intended to be operated with each other, with internal gears, or with 11-tooth spur gears
| Chain Pitch | 0.25 in |
| Material | Carbon Steel |
| Link Plates Thickness | 0.03 in |
| Pin Material | Carbon Steel |
| Duty | Standard-Duty |
| Package Type | 67.5 in |
| Chain No. | 25 |
| Side Bow | No |
| Pin Overall Length | 0.34 in |
| No. of Strands Across | 1 |
| Roller Width | 3.2 mm |
| Link Plates Height | 0.226 in |
| Chain Series | RC25 |
| Chain Construction | Riveted |
| Chain Type | ANSI |
| No. of Pitches | 270 |
| Pins & Rollers | Standard |
| Pin Diameter | 0.09 in |
| Self-Lubricating | No |
| Roller Dia. | 3.3 mm |
| Weight | 0.02 LB |
| EAN or UPC | 698210572013 |

