- 6.350 mm Pitch
- Single Strand
- Riveted
- Mild Steel Chain
- 40 Pitches Long
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Pin Material | Carbon Steel |
| Roller Dia. | 3.3 mm |
| Chain No. | 25 |
| Pin Overall Length | 0.34 in |
| Chain Pitch | 0.25 in |
| Link Plates Height | 0.226 in |
| Package Type | 10 in |
| Chain Type | ANSI |
| No. of Strands Across | 1 |
| Material | Carbon Steel |
| Pins & Rollers | Standard |
| Roller Width | 3.2 mm |
| Pin Diameter | 0.09 in |
| Duty | Standard-Duty |
| Self-Lubricating | No |
| Link Plates Thickness | 0.03 in |
| Chain Construction | Riveted |
| Side Bow | No |
| Chain Series | RC25 |
| No. of Pitches | 40 |
| Weight | 0.02 LB |
| EAN or UPC | 698210572051 |

