caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Material | Carbon Steel |
| Pin Overall Length | 0.34 in |
| Link Plates Height | 0.226 in |
| Link Plates Thickness | 0.03 in |
| Chain Pitch | 0.25 in |
| Pin Diameter | 0.09 in |
| Chain No. | 25 |
| Package Type | 5 FT |
| Weight | 0.02 LB |
| EAN or UPC | 698210572082 |

