- 6.350 mm Pitch
- Single Strand
- Riveted
- Stainless Steel Chain
- 140 Pitches Long
caution
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Chain Type | ANSI |
| Roller Width | 3.2 mm |
| Pin Diameter | 0.09 in |
| Pins & Rollers | Standard |
| Material | Stainless Steel |
| Side Bow | No |
| Duty | Standard-Duty |
| Self-Lubricating | No |
| Link Plates Thickness | 0.03 in |
| Link Plates Height | 0.226 in |
| No. of Strands Across | 1 |
| Chain No. | 25 |
| Chain Pitch | 0.25 in |
| Package Type | 35 in |
| Pin Overall Length | 0.34 in |
| Pin Material | Stainless Steel |
| Chain Construction | Riveted |
| Roller Dia. | 3.3 mm |
| Chain Series | RC25 |
| No. of Pitches | 140 |
| Weight | 0.02 LB |
| EAN or UPC | 698210572242 |

