- 6.350 mm Pitch
- Single Strand
- Riveted
- Stainless Steel Chain
- 150 Pitches Long
caution
- Sudden, slam-type stalling should be avoided. Applications of this kind, which are beyond the expected normal performance of pneumatic power motors, will damage the power train due to the dynamic shock loads imposed.
| Duty | Standard-Duty |
| Chain Series | RC25 |
| Chain Pitch | 0.25 in |
| Chain Type | ANSI |
| Pin Diameter | 0.09 in |
| Side Bow | No |
| Roller Dia. | 3.3 mm |
| Link Plates Height | 0.226 in |
| Link Plates Thickness | 0.03 in |
| Pins & Rollers | Standard |
| Self-Lubricating | No |
| Pin Material | Stainless Steel |
| No. of Strands Across | 1 |
| Chain No. | 25 |
| Chain Construction | Riveted |
| Material | Stainless Steel |
| Package Type | 37.5 in |
| Pin Overall Length | 0.34 in |
| Roller Width | 3.2 mm |
| No. of Pitches | 150 |
| Weight | 0.02 LB |
| EAN or UPC | 698210572266 |

