- 6.350 mm Pitch
- Single Strand
- Riveted
- Mild Steel Chain
- 1 Pitches Long
| Material | Carbon Steel |
| Roller Dia. | 3.3 mm |
| Chain Type | ANSI |
| Duty | Standard-Duty |
| Chain Pitch | 6.35 mm |
| Pin Material | Stainless Steel |
| Chain Series | RC25 |
| Roller Width | 3.2 mm |
| Pin Overall Length | 8.6 mm |
| Link Plates Height | 5.7 mm |
| Type | Connecting (Master) Link |
| Chain Construction | Riveted |
| No. of Strands Across | 1 |
| Chain No. | 25 |
| Link Plates Thickness | 0.8 mm |
| Pin Diameter | 2.3 mm |
| Link Type | Spring Clip |
| Weight | 0.02 LB |
| EAN or UPC | 698210572532 |

