caution
- Lubrication required
| Chain No. | 35 |
| Link Plates Height | 0.344 in |
| Chain Pitch | 0.375 in |
| Package Type | 25 ft |
| Pin Diameter | 0.141 in |
| Material | Carbon Steel |
| Pin Overall Length | 0.514 in |
| Link Plates Thickness | 0.05 in |
| Weight | 0.02 LB |
| EAN or UPC | 698210835064 |

