caution
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Chain Pitch | 0.375 in |
| Pin Overall Length | 0.514 in |
| Chain No. | 35 |
| Material | Stainless Steel |
| Link Plates Thickness | 0.05 in |
| Package Type | 18.75 in |
| Pin Diameter | 0.141 in |
| Link Plates Height | 0.344 in |
| Weight | 0.098 LB |
| EAN or UPC | 698210572983 |

