caution
- Use of external guides or supports is strongly recommended for overhead mounting.
| Package Type | 45 in |
| Pin Diameter | 0.141 in |
| Material | Carbon Steel |
| Chain No. | 41 |
| Link Plates Thickness | 0.05 in |
| Chain Pitch | 0.5 in |
| Link Plates Height | 0.383 in |
| Pin Overall Length | 0.63 in |
| Weight | 0.02 LB |
| EAN or UPC | 698210573300 |

