| Thread Size | M10 |
| Head Diameter | 27 mm |
| Bore Size | 0.394 in - 10 mm |
| Thread Pitch | 1.5 mm |
| Thread Type | Metric |
| Threads per Inch | N/A |
| Misalignment | 8 degrees |
| Static Load Rating [Max] | 1789 kgf |
| Housing Width | 14 mm |
| Weight | 0.0 LB |
| Thread Size | M10 |
| Head Diameter | 27 mm |
| Bore Size | 0.394 in - 10 mm |
| Thread Pitch | 1.5 mm |
| Thread Type | Metric |
| Threads per Inch | N/A |
| Misalignment | 8 degrees |
| Static Load Rating [Max] | 1789 kgf |
| Housing Width | 14 mm |
| Weight | 0.0 LB |