| Housing Width | 21 mm |
| Thread Type | Metric |
| Head Diameter | 38 mm |
| Misalignment | 8.5 degrees |
| Static Load Rating [Max] | 3286 kgf |
| Bore Size | 0.630 in - 16 mm |
| Threads per Inch | N/A |
| Thread Size | M16 |
| Thread Pitch | 2 mm |
| Weight | 0.0 LB |
| Housing Width | 21 mm |
| Thread Type | Metric |
| Head Diameter | 38 mm |
| Misalignment | 8.5 degrees |
| Static Load Rating [Max] | 3286 kgf |
| Bore Size | 0.630 in - 16 mm |
| Threads per Inch | N/A |
| Thread Size | M16 |
| Thread Pitch | 2 mm |
| Weight | 0.0 LB |