| Static Load Rating [Max] | 4212 kgf |
| Threads per Inch | N/A |
| Bore Size | 0.708 in - 18 mm |
| Thread Type | Metric |
| Misalignment | 9.5 degrees |
| Thread Pitch | 1.5 mm |
| Head Diameter | 42 mm |
| Thread Size | M18 |
| Housing Width | 23 mm |
| Weight | 0.0 LB |
| Static Load Rating [Max] | 4212 kgf |
| Threads per Inch | N/A |
| Bore Size | 0.708 in - 18 mm |
| Thread Type | Metric |
| Misalignment | 9.5 degrees |
| Thread Pitch | 1.5 mm |
| Head Diameter | 42 mm |
| Thread Size | M18 |
| Housing Width | 23 mm |
| Weight | 0.0 LB |