| Bore Size | 0.787 in - 20 mm |
| Thread Pitch | 1.5 mm |
| Thread Size | M20 |
| Threads per Inch | N/A |
| Head Diameter | 46 mm |
| Housing Width | 25 mm |
| Thread Type | Metric |
| Static Load Rating [Max] | 5196 kgf |
| Misalignment | 9 degrees |
| Weight | 0.02 LB |
| EAN or UPC | 698210573577 |
| Bore Size | 0.787 in - 20 mm |
| Thread Pitch | 1.5 mm |
| Thread Size | M20 |
| Threads per Inch | N/A |
| Head Diameter | 46 mm |
| Housing Width | 25 mm |
| Thread Type | Metric |
| Static Load Rating [Max] | 5196 kgf |
| Misalignment | 9 degrees |
| Weight | 0.02 LB |
| EAN or UPC | 698210573577 |