| Head Diameter | 60 mm |
| Bore Size | 0.984 in - 25 mm |
| Static Load Rating [Max] | 10650 kgf |
| Thread Pitch | 2 mm |
| Thread Type | Metric |
| Threads per Inch | N/A |
| Thread Size | M24 |
| Misalignment | 10 degrees |
| Housing Width | 31 mm |
| Weight | 0.0 LB |
| Head Diameter | 60 mm |
| Bore Size | 0.984 in - 25 mm |
| Static Load Rating [Max] | 10650 kgf |
| Thread Pitch | 2 mm |
| Thread Type | Metric |
| Threads per Inch | N/A |
| Thread Size | M24 |
| Misalignment | 10 degrees |
| Housing Width | 31 mm |
| Weight | 0.0 LB |