| Thread Pitch | 0.8 mm |
| Threads per Inch | N/A |
| Thread Type | Metric |
| Misalignment | 7.5 degrees |
| Static Load Rating [Max] | 527 kgf |
| Head Diameter | 16 mm |
| Housing Width | 8 mm |
| Bore Size | 0.197 in - 5 mm |
| Thread Size | M5 |
| Weight | 0.0 LB |
| Thread Pitch | 0.8 mm |
| Threads per Inch | N/A |
| Thread Type | Metric |
| Misalignment | 7.5 degrees |
| Static Load Rating [Max] | 527 kgf |
| Head Diameter | 16 mm |
| Housing Width | 8 mm |
| Bore Size | 0.197 in - 5 mm |
| Thread Size | M5 |
| Weight | 0.0 LB |