| Static Load Rating [Max] | 744 kgf |
| Thread Pitch | 1 mm |
| Threads per Inch | N/A |
| Misalignment | 6.5 degrees |
| Bore Size | 0.236 in - 6 mm |
| Head Diameter | 19 mm |
| Thread Size | M6 |
| Thread Type | Metric |
| Housing Width | 9 mm |
| Weight | 0.0 LB |
| Static Load Rating [Max] | 744 kgf |
| Thread Pitch | 1 mm |
| Threads per Inch | N/A |
| Misalignment | 6.5 degrees |
| Bore Size | 0.236 in - 6 mm |
| Head Diameter | 19 mm |
| Thread Size | M6 |
| Thread Type | Metric |
| Housing Width | 9 mm |
| Weight | 0.0 LB |