| Thread Size | M8 |
| Static Load Rating [Max] | 1386 kgf |
| Misalignment | 7.5 degrees |
| Bore Size | 0.315 in - 8 mm |
| Thread Type | Metric |
| Thread Pitch | 1.25 mm |
| Housing Width | 12 mm |
| Head Diameter | 22.25 mm |
| Threads per Inch | N/A |
| Weight | 0.0 LB |
| Thread Size | M8 |
| Static Load Rating [Max] | 1386 kgf |
| Misalignment | 7.5 degrees |
| Bore Size | 0.315 in - 8 mm |
| Thread Type | Metric |
| Thread Pitch | 1.25 mm |
| Housing Width | 12 mm |
| Head Diameter | 22.25 mm |
| Threads per Inch | N/A |
| Weight | 0.0 LB |