| Static Load Rating [Max] | 1886 kgf |
| Thread Size | M12 |
| Thread Type | Metric |
| Across Wrench Flats | 19 mm, 22 mm |
| Threads per Inch | N/A |
| Bore Size | 0.472 in - 12 mm |
| Misalignment | 8 degrees |
| Head Diameter | 35 mm |
| Thread Pitch | 1.75 mm |
| Housing Width | 16 mm |
| Weight | 0.0 LB |
| Static Load Rating [Max] | 1886 kgf |
| Thread Size | M12 |
| Thread Type | Metric |
| Across Wrench Flats | 19 mm, 22 mm |
| Threads per Inch | N/A |
| Bore Size | 0.472 in - 12 mm |
| Misalignment | 8 degrees |
| Head Diameter | 35 mm |
| Thread Pitch | 1.75 mm |
| Housing Width | 16 mm |
| Weight | 0.0 LB |